0587-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0587-001 | P3365-VE IP Camera, Day/Night, Vari-focal 3-9mm, 1080p/2 MP at 30 fps, WDR

  • Manufacturer # 0587-001 | P3365-VE
  • Anixter #552184
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

AXIS P3365-VE Network Camera is a 2-megapixel vandal-resistant, outdoor-ready fixed dome with support for HDTV 1080p in H.264 and Motion JPEG. The Day/Night camera offers P-Iris control, multi view streaming and digital PTZ. Easy installation thanks to unique remote focus and zoom, pixel counter and support for Power over Ethernet.

Must be a reseller to purchase this product

Features
  • Exceptional, full HDTV 1080p video quality
  • Wide dynamic range
  • Easy installation with remote zoom and focus
  • Two way audio and audio detection
  • Vandal-resistant design
  • Power over Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items