Select Country and Language Europe, Middle East & Africa / English
Change Country
0588-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0588-001 | P5414-E Outdoor-ready, Direct Drive PTZ Dome Camera, HDTV 720p, 18x Optical Zoom

  • Manufacturer # 0588-001 | P5414-E
  • Anixter #527595
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Form Factor: DOME
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 720P
Signal Process: IP
Description

AXIS P5414-E PTZ Dome Network Camera is an attractively priced, outdoor-ready HDTV 720p pan/tilt/zoom dome with 18x zoom for wall-mount installations. Designed to blend in with the environment, the camera is ideal for city and perimeter surveillance, p arking houses and school yards. Its innovative design includes a built-in wall bracket for easy installation; a direct drive pan/tilt system for reliable, low-maintenance mechanics; a sunshield that can be easily removed and repainted to match the wall color; and a hidden junction box supporting two-way audio, memory card slot, four configurable inputs/outputs, 24 V DC and Power over Ethernet Plus (IEEE 802.3at).

Must be a reseller to purchase this product.

Features
  • Outdoor wall-mount design for easy installation
  • Repaintable integrated sunshield
  • Durable, low maintenance mechanics
  • HDTV 720p with 18x zoom
  • Two-way audio and I/Os
Specifications
  • Intelligent Direct Drive Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items