06003970 - PERLE SYSTEMS - eX-1CM1110-TB | Anixter
06003970 | PERLE SYSTEMS

PERLE SYSTEMS | 06003970 | eX-1CM1110-TB Managed Gigabit Ethernet Extender Module: 1 port 10/100/1000Base-T (RJ-45), 2-pin Terminal Block Interlink (VDSL2) connector

  • Manufacturer # 06003970
  • Anixter #960181
Device: REPEATERS
Description

Installed in the MCR200 or MCR1900 Modular Chassis System, Perle Ethernet Extender Modules enable data transmission up to 10,000 feet ( 3 KM ). Use single twisted pair ( CAT5/6/7 ), coax or any existing copper wiring previously used in alarm circuits, E1/T1 circuits, RS-232, RS-422, RS-485, CCTV and CATV applications. These Managed Modules are designed for environments where the LAN is being extended and network security is critical. By using them in conjuction with an MCR-MGT Management Module inst alled in the chassis, support is enabled for all authentication, authorization and accounting (AAA) security services used in corporate networks, including TACACS+, RADIUS, LDAP, Kerberos, NIS and RSA. And, to further protect ID's and passwords from so meone 'snooping' on the network, Perle Managed Ethernet Extenders provide secure management sessions by supporting SSH, SNMPv3, Telnet and HTTPS.

Features
  • 1 x 10/100/1000Base-T Module, Terminal Block VDSL2, Managed
  • For use in high-density applications with Perle Converter Chassis
  • Extends 10/100/1000Base-T Ethernet up to 10,000 feet ( 3 KM ) over 2-wire 24 AWG twisted pair.
  • High-Speed - up to 200+ mbps agregate bandwidth
  • Transparent operation for all Ethernet protocols including 802.1Q VLAN packets and IP video compression schemes.
  • Advanced features - Link Pass-Through, Interlink Fault Feedback, Auto-MDIX and Loopback
  • Manage via SNMP, CLI - Telnet/SS, Internet browser, or PerleVIEW Centralized Management Package with an MCR-MGT Media Converter Management Module
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items