Select Country and Language Europe, Middle East & Africa / English
Change Country
0606-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0606-001 | Outdoor Thermal Network Camera for wall and ceiling mount, IP66-rated, 640x480 resolution, 8.3 fps and 18 angle of view

  • Manufacturer # 0606-001
  • Anixter #568388
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 640 X 480
Signal Process: IP
Description

It supports ONVIF, H.264, audio, local storage, I/O, PoE, tampering alarm, motion and audio detection, and Camera Application Platform.

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items