0619-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0619-001 | Q3505-VE 22mm Network Camera, Day/Night, Fixed Dome, WDR, Forensic Capture, IK10+ Vandal-resistant, Outdoor Casing

  • Manufacturer # 0619-001 | Q3505-VE 22MM
  • Anixter #568399
Compression Type: H.264
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

AXIS Q35 Fixed Domes have top-of-the-line image usability, durability and reliability. The indoor and outdoor-ready vandal-resistant cameras are ideal for high-security applications in areas such as cities, airports, railway stations and industrial and critical infrastructure facilities. The indoor AXIS Q3505-V and the outdoor AXIS Q3505-VE models are available with wide-angle or telephoto lens. All models deliver HDTV 1080p video at up to 60 fps, providing smooth video even when capturing fast move ments. The cameras' Wide dynamic range (WDR) - Forensic capture capability provides perfectly balanced video quality in scenes with strong variations in light, while the Lightfinder technology enables outstanding image usability in poor light. The came ras can seamlessly transition between handling WDR and low-light conditions. AXIS Q35 Fixed Domes offer optical zoom that can be used when monitoring a scene or for optimizing the viewing angle using the remote zoom and focus at installation. The indoo r AXIS Q3505-V has IK10 impact resistance and IP52 rated dust protection. The outdoor-ready AXIS Q3505-VE has an IK10+ rating against vandalism. All models are vibration and shock-resistant and their electronic image stabilization capability ensures st eady video in environments that are subject to vibrations.

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Features
  • WDR - forensic capture
  • Seamless transition between WDR and lightfinder
  • Electronic image stabilization
  • IK10+ (50 joules) impact resistance
  • Top-of-the-line image usability
  • Efficient, reliable and versatile installation
  • Power over Ethernet (IEEE 802.3af), eliminating the need for power cables and reducing installation costs
  • Built-in microSD/microSDHC/microSDXC memory card slot
  • Advanced security and network management features such as HTTPS encryption with preserved performance, IPv6 and Quality of Service
  • Open Application Programming Interface (API) for software integration, including VAPIX and AXIS camera application platform from Axis communications
  • Support for AXIS Video Hosting System (AVHS) with one-click camera connection
  • Automatically removable infrared-cut filter
  • Video streaming - Multiple, individually configurable streams in H.264 and Motion JPEG, controllable frame rate and bandwidth, VBR/MBR H.264
  • Image settings - Compression, color, brightness, sharpness, contrast, white balance, exposure control, exposure zones, backlight compensation, fine tuning of behavior at different light levels, WDR - Forensic capture: Up to 120 dB depending on scene electronic image stabilization, barrel distortion correction, rotation: 0, 90, 180 and 270 Degree, auto, including corridor format, text and image overlay, privacy masks, mirroring of images
  • Digital PTZ, Optical zoom, preset positions, 2.4x optical zoom and 2x digital zoom
  • Audio streaming- Two-way
  • Intelligent video - Video motion detection, active tampering alarm, audio detection, gatekeeper, AXIS Camera Application Platform (ACAP) enabling installation of additional applications; event triggers - intelligent video, external input, edge storage events, shock detection; event actions - file upload: FTP, HTTP, network share and email, notification: email, HTTP and TCP, external output activation, pre- and post-alarm video buffering, video and audio recording to edge storage, play audio clip, zoom preset, overlay text, send SNMP trap; data streaming - event data
  • Built-in installation aids - Remote zoom, remote focus, pixel counter, leveling assistant, auto rotation
  • Connectors - RJ45 10BASE-T/100BASE-TX PoE, terminal block for two configurable inputs/outputs (12 V DC output, max. load 50 mA), 3.5 mm mic/line in, 3.5 mm line out; edge storage - support for recording to dedicated network-attached storage (NAS)
  • Included accessories - Installation guide, installation and management software CD, Windows decoder 1-user license, mounting b
Applications

Ideal For High-Security Applications In Areas Such As Cities, Airports, Railway Stations and Industrial And Critical Infrastructure Facilities

Specifications
  • Item: Outdoor Network Camera
  • Body Construction: IP66/67 And NEMA 4X Rated, IK10+ (50 Joule) Impact-Resistant Casing With Polycarbonate Dome, Aluminum Base And Dehumidifying Membrane
  • Color: White NCS S 1002-B
  • Sensor Type: 1/2.8 Progressive Scan RGB CMO
  • Pixel: 2.3 Megapixel/HDTV 1080p
  • Lens: 9 - 22 mm, Vari-focal, Remote Focus And Zoom, P-Iris Control, IR Corrected, Megapixel Resolution
  • View Angle: 33 - 16 Degree Horizontal, F1.6
  • Picture Resolution: 1920 X 1200 (WUXGA) to 160 X 90
  • Electronic Shutte1/142850 to 2 Sec
  • Video Compression Format: H.264 (MPEG-4 Part 10/AVC) Baseline, Main And High Profile, Motion JPEG
  • Frame Rate: HDTV 1080p (1920x1080) With WDR: 25/30 fps With Power Line Frequency 50/60 Hz; HDTV 1080p (1920x1080) Without WDR: 50/60 fps With Power Line Frequency 50/60 Hz; WUXGA (1920x1200) Without WDR: 25/30 fps With Power Line Frequency 50/60 Hz
  • Audio Compression format: AAC LC 8/16/32 kHz, G.711 PCM 8 kHz, G.726 ADPCM 8kHz, Configurable Bit Rate
  • Minimum Illumination/Sensitivity: 25/30 fps - Color: 0.28 Lux, F1.6; B/W: 0.06 Lux, F1.6; 50/60 fps - Color: 0.56 Lux, F1.6; B/W: 0.11 Lux, F1.6
  • Day/Night Mode: Yes
  • Wide Dynamic Range: Yes
  • IR-CUT: Yes
  • Rotation angle: Pan/Tilt/Rotation: 360 Degree/-5 to 90 Degree (0 Degree = Parallel toamera Mount/Bottom)/+/-95 Degree
  • Network Protocol: IPv4/v6, HTTP, HTTPS, SSL/TLS, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnP(TM), SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS, SSH
  • Memory Card: MicroSD/MicroSDHC/MicroSDXC Slot Supporting Memory Card Upto 64 GB (Card Not Included)
  • Maximum Memory Supported: 512 MB RAM, 128 MB Flash
  • Power Source: Power Over Ethernet IEEE 802.3af/802.3at Type 1 Class 3, 11.4 Watt Maximum
  • Dimensions: 184 m Dia x 120 mm Height
  • Weight: 3.97 lb With Weather Shield
  • Operating Temperature: -40 to 60 deg C (-40 to 140 deg F)
  • Software Requirement: AXIS Camera Companion (Included), AXIS Camera Station And Video Management Software From Axis' Application Develoment Partners (Not Included), Includes Software Developed by the OpenSSL Project For Use in the OpenSSL Toolkit, And Cryptographic Software
  • Environmental Conditions: 0-100% Relative Humidity (Condensing)
  • Interface: Audio Input/Output: External Balanced/Unbalanced Microphone Input or Line Input, Line Output; Application Programming Interface: Open API For Software Integration, Including VAPIX And AXIS Camera Application Platform; AXIS Video Hosting System (AVHS) With One-Click Camera Connection; ONV
Tech. Info & Standards

IK10, ONVIF Compliant, IEC/EN/UL 60950-1, EN 55022 Class B, EN 55024, IEC/EN 61000-6-1, IEC/EN 61000-6-2, FCC Part 15, Subpart B, Class B, ICES-003 Class B, VCCI Class B,C-tick AS/NZS CISPR 22 Class B, KCC KN22 Class B, KN24, IEC 60068-2-1, IEC 60068-2-2, IEC 60068-2-6, IEC 60068-2-14, IEC 60068-2-27, IEC 60068-2-60, IEC 60068-2-78, EN 50121-4, IEC 62236-4, IEC/EN/UL 60950-22, IEC/EN 60529 IP66/67, ISO 20653 IP6K9K, NEMA 250 Type 4X, IEC/EN 62262 IK10+ (50J), EN 61000-3-2, EN 61000-3-3

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items