Select Country and Language Europe, Middle East & Africa / English
Change Country
0620-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0620-001 | IP Camera, Compact, outdoor-ready, Day/Night, IP66-rated, Vari-focal 2.8-10mm P-iris lens, HDTV 1080p /2 MP @ 30 fps, WDR / Dynamic Contrast. Built-in IR illumination covering up to 10 m/33 ft.

  • Manufacturer # 0620-001 | P1405-E
  • Anixter #595906
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Outdoor-ready compact day and night camera, Vari-focal 2.8-10mm P-iris lens. Remote zoom and focus. Multiple, individually configurable H.264 and Motion JPEG video streams; max HDTV 1080p /2 MP resolution at 30 fps. Video motion detection, active tampe ring alarm, corridor format, WDR - Dynamic Contrast, memory card slot and PoE.

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Features
  • Outdoor Ready
  • IP66/NEMA 4x
  • Remote focus and Zoom
  • Power over Ethernet
  • Day & Night functionality
  • Edge Storage
  • Support for AXIS Video Hosting System (AVHS) with One-Click Camera connection
  • H.264 and Motion JPEG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items