Select Country and Language Europe, Middle East & Africa / English
Change Country
0622-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0622-001 | IP Camera Compact, Outdoor-ready, Day/Night, IP66-rated, Vari-focal 3-10.5 mm P-iris lens, Max. HDTV 1080p /2 MP at 30 fps, WDR - Dynamic Contrast

  • Manufacturer # 0622-001 | P1425-E
  • Anixter #591966
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: YES
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

AXIS P14 Network Cameras constitute a series of outdoor-ready bullet-style cameras. These cameras are ideal for 24/7 video surveillance, in exposed outdoor areas such as parking lots, service-stations and for general indoor surveillance purposes where a compact camera is needed. AXIS P14 Series offers models with exceptional image quality from 1080p resolution up to 4K Ultra HD. The cameras support P-Iris control for optimal image clarity and includesintegrated featuresfor efficient and reliable vid eo surveillance such as built-in IR, remote zoom and focus, a built-in slot for microSD/SDHC/SDXC memory cards and I/O connectors for interfacing with external devices. AXIS P1428-E is a 4K Ultra HD/8.3MP model with a resolution of 3840x2160. The camer a can cover a large area with exceptional detail sensitivity in 30 fps providing new possibilities for high quality identification. AXIS P1405-LE, AXIS P1425-LE and AXIS P1427-LE incorporates new long-life LED technology that is highly power-efficient. AXIS P1425-LE and AXIS P1427-LE offer OptimizedIR providing best possible illumination angle, intensity and exposure to capture the scene. All AXIS P14 cameras support PoE and comes with integrated bracket for wall or ceiling mount and the remote zoom and focus capability eliminates hands-on lens adjustment. All cameras operate in a wide temperature range and the weatherproof IP66 and UV-resistant polymer casing is fitted with an adjustable weather shield to protect the camera from rain, snow and d irect sunlight.

This part has been discontinued by the supplier.

Features
  • Automatic day and night functionality
  • Edge storage for reliable surveillance systems
  • H.264 and motion JPEG
  • Ease of installation
  • I/O support
  • Corridor format
  • Excellent image quality
  • Network security using multi-level password protection, IP address ring, HTTPS encryption and IEEE 802.1X authentication
  • Supports Quality of Service (QoS) which helps secure the necessary bandwidth for streaming video and control commands over a network
  • Supports Internet Protocol version 6 (IPv6) in addition to Internet Protocol version 4 (IPv4)
  • Open Application Programming Interface (API) for software integration, including VAPIX from Axis communications
  • P-iris control for optimal depth of field, resolution, image contrast and clarity
  • Video streaming - Multiple,individually configurable streams in H.264 and Motion JPEG, controllable frame rate and bandwidth, VBR/CBR H.264
  • Image settings - Wide dynamic range-dynamic contrast, manual shutter time, compression, color, brightness, sharpness, white balance, exposu re control, exposure zones, backlight compensation, fine tuning of behavior at low light, text and image overlay, privacy masks, Rotation: 0, 90, 180 and 270 Degree, including corridor format
  • Digital PTZ
  • Network security - Password protection, IP address filtering, HTTPS encryption, IEEE 802.1X network access control, digest authentication, user access log
  • Intelligent video - Video motion detection, support for AXIS camera application platform enabling installation of additional applications
  • Event triggers - Detectors: day/night mode, live stream accessed tampering, hardware: network, temperature, input signal: manual trigger, virtual inputs, storage: disruption, recording, system: system ready, time: use schedule, recurrences
  • Event actions - Fil e upload via FTP, HTTP and email, notification via email, HTTP and TCP, video recording to edge storage, day/night mode, 40 MB pre- and post-alarm video buffering; built-in installation aids - pixel counter, remote zoom (3-3.5x optical), remote focus; data streaming - event data
  • Connectors - RJ45 10BASE-T/100BASE-TX PoE, 1 alarm input and 1 output; Edge storage - Support for recording to dedicated network-attached storage (NAS); Included accessories - Mounting bracket, weather shield, drill template , installation guide, installation and management software CD, Windows decoder 1-user license
Applications

Ideal For 24/7 Video Surveillance, In Exposed Outdoor Areas Such As Parking Lots, Service Stations And For General Indoor Surveillance Purposes Where A Compact Camera Is Needed

Specifications
  • Item: Outdoor-Ready Network Camera
  • Body Construction: IP66 And NEMA 4X Rated Casing (Polyester Polycarbonate Blend)
  • Sensor Type: 1/2.8 Progressive Scan CMOS
  • Pixel: 2 Megapixel/HDTV 1080p
  • Lens: 3 - 10.5 mm, Autofocus, F1.4, Vari-focal, Remote Focus AnZoom, P-Iris Control, IR Corrected, Megapixel Resolution
  • View Angle: 33 - 92 Degree Horizontal
  • Picture Resolution: 1920 X 1080 (HDTV 1080 Pixels) to 320 X 240
  • Electronic Shutter: 1/28000 to 2 Sec (50 Hz), 1/33500 to 2 Sec (60 Hz)
  • Video Compression Foat: H.264 (MPEG-4 Part 10/AVC) Main And Baseline Profile, Motion JPEG
  • Frame Rate: Upto 25/30 fps (50/60 Hz) In All Resolutions
  • Minimum Illumination/Sensitivity: Color: 0.25 Lux, F1.4; B/W: 0.05 Lux, F1.4
  • Day/Night Mode: Yes
  • Wide Dynamic Range: Yes
  • Nork Protocol: IPv4/v6, HTTP, HTTPS, SSL/TLS, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnP(TM), SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Memory Card: Supports MicroSD Cards With Upto 6 4 GB of Storage, For Best Recording Performance, Use a MicroSDHC or MicroSDXC Card With Speed Class 10 (Card Not Included)
  • Maximum Memory Supported: 256 MB RAM, 128 MB Flash
  • Power Source: Power Over Ethernet IEEE 802.3af/802.3at Type 1 Class 3, 11.2 Watt Maximum
  • Dimensions: 132 mm Dia x 260 mm Length
  • Weight: 1.75 lb
  • Operating Temperature: -30 to 50 deg C (-22 to 122 deg F)
  • Software Requirement: AXIS Camera Companion (Software Included on CD) - Basic Surveillance For Small Businesses, Where Video iRecorded to Edge Storage AXIS Camera Station (Sold Separately), Fully Featured Surveillance For Medium-Sized Installations, Where Video is Recorded On A System Server, Includes Software Developed by the OpenSSL Project For Use in the OpenSSL Toolkit, A nd Cryptographic Software
  • Environmental Conditions: 10-100% Relative Humidity (Condensing)
  • Interface: Application Programming Interface: Open API For Software Integration, Including VAPIX And AXIS Camera Application Platform; AXIS Video Hosting System (AVHS) With One-Click Camera Connection; ONVIF Profile S
Tech. Info & Standards

ONVIF Compliant, EN 61000-3-2, EN 61000-3-3, EN 61000-6-1, EN 61000-6-2, EN 55024, FCC Part 15 Subpart B Class A, ICES-003 Class A, VCCI Class A, C-Tick AS/NZS CISPR 22 Class A, KCC KN22 Class B, KN24, IEC/EN/UL 60950-1, IEC/EN/UL 60950-22, IEC/EN 60529 IP66, NEMA 250 type 4x, IEC 60721-3-4 Class 4M3, IEC 60721-4-4 Class 4K1, IEC 60068-2, EN 55022 Class A

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items