Select Country and Language Europe, Middle East & Africa / English
Change Country
0629-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0629-001 | IP Camera, Day/Night, Fixed with Vari-focal 2.8-8 mm P-Iris Lens, Remote Back Focus, HDTV 1080p or 2 MP Resolution at 50/60 fps, WDR

  • Manufacturer # 0629-001 | Q1615
  • Anixter #585990
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

AXIS Q1615 Network Camera provides HDTV 1080p at 50/60 fps, Wide Dynamic Range- Forensic Capture, Lightfinder, electronic image stabilization, multiple H.264 and Motion JPEG. Featuring P-Iris, Day/Night, digital PTZ and two-way audio. Innovative featur es, auto rotation, leveling assistance, shock detection, I/O ports with 12 V DC output, and serial communication port.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Wide Dynamic Range-Forensic Capture
  • Outstanding light sensitivity with Axis' Lightfinder technology
  • Electronic Image Stabilization
  • Outstanding video in HDTV 1080p @ 60 fps
  • Adjustable high-sensitive shock detection
  • Power over Ethernet
  • I/O Ports
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items