Select Country and Language Europe, Middle East & Africa / English
Change Country
0630-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0630-001 | Q1615-E IP Camera, Outdoor-ready, HDTV, D/N, Fixed with VF 2.8-8mm P-Iris Lens, Remote Back Focus, HDTV 1080p or 2 MP Resolution at 50/60 fps, WDR

  • Manufacturer # 0630-001 | Q1615-E
  • Anixter #585991
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

AXIS Q16 Network Camera Series comprises indoor and outdoor-ready fixed cameras that deliver outstanding image quality in demanding video surveillance conditions, such as poor or highly variable lighting. The unique Lightfinder technology makes the cam eras extremely sensitive to low light, effectively allowing them to 'see' even in dark conditions. Wide dynamic range with 'Dynamic Capture' and 'Forensic Capture' allow to provide homogeneous images, without too dark or too bright parts. AXIS Q16 Seri es offers HDTV 720p and HDTV 1080p video at 50/60 fps in some models. Installation is made easy with Power over Ethernet (IEEE 802.3af), which eliminates the need for power cables. The cameras also have a memory card slot for storing recordings locally . The IP66-rated outdoor-ready cameras operate in temperatures down to -40 deg C with High PoE. The outdoorready models feature Axis' unique Arctic Temperature Control to pre-heat the camera module forsecuring start up even at very low temperatures fol lowing a power failure

This part has been discontinued by the supplier.

Features
  • Outdoor-ready with arctic temperature control
  • WDR-forensic capture and lightfinder
  • Electronic image stabilization
  • Shock detection
  • Outdoor-ready video surveillance
  • Steady video during vibration
  • Innovative installation features
  • Support for IP66 and NEMA 4X protection rating against the ingress of dust, windblown dust, rain, high pressure water jets from any direction, hose-directed water and damage from external ice formation
  • Support for 4M3 vibration standard and IK10-rated, including the window, for protection against impact and vandal acts
  • Support for the Dual Shell technology, where an internal shell stores the heat in cold environments. In hot environments, a fan ventilates the air while the heat is transferred to the outer chassis for efficient cooling
  • Three processor-controlled sensors and heat curves regulate the temperature of the camera and the window
  • Open Application Programming Interface (API) for software integration, including VAPIX from Axis communications
  • Automatically removable infrared-cut filter
  • Digital PTZ, uploadable PTZ driver (Pelco D pre-installed)
  • Video streaming - MBR H.264
  • Image settings - WDR-forensic capture: Up to 120 dB depending on scene, auto-rotation, barrel distortion correction, day/night shift level, electronic image stabilization, local contrast, defogging
  • Audio streaming - Two-way
  • Network security - Password protection, IP address filtering, HTTPSc encryption, IEEE 802.1Xc network access control, digest authentication, user access log; intelligent video - video motion detection, active tampering alarm, audio detection, support for AXIS camera application platform enabling installation of AXIS video motion detection 3, AXIS cross line detection, AXIS digital autotracking and third-party applications
  • Event triggers - Shock detection; event actions - file upload: FTP, HTTP, HTTPS, network share and email, send video clip, notification: email, HTTP, HTTPS and TCPOverlay text, send SNMP trap, video and audio recording to edge storage, pre- and post-alarm video buffering, external output activation, day/night vision mode, play audio clip, status LED, WDR mode; data streaming - event data; built-in installation aids - camera orientation aid
  • Connectors - Terminal block for two configurable inputs/outputs (12 Volt DC output, maximum load 50 mA); Included accessories - Stand, connector kit, resistorx T20 tool, installation guide, installation and management software CD, Windows decoder 1-user license, AXIS T94Q01A wall mount, sunshield
Specifications
  • Item: Indoor/Outdoor Network Camera
  • Body Construction: IP66 And NEMA 4X Rated, IK10 Impact-Resistant Aluminum Enclosure
  • Color: White NCS S 1002-B
  • Sensor Type: 1/2.8 Progressive Scan RGB CMOS
  • Pixel: HDTV 1080p
  • Lens: 2.8 - 8 mm, F1.3
  • View Angle: 90 -Degree Horizontal
  • Picture Resolution: WUXGA 25/30 fps (No WDR): 1920 X 1200 to 160 X 90, HDTV 1080p 25/30 fps (WDR): 1920 X 1080 to 160 X 90, HDTV 1080p 50/60 fps (No WDR): 1920 X 1080 to 160 X 90
  • Electronic Shutter: 1/143000 to 2 Sec
  • Video Compressio Format: H.264 (MPEG-4 Part 10/AVC), H.264 Main And Baseline Profile, Motion JPEG, High Profile
  • Frame Rate: 50/60 fps (No WDR)
  • Audio Compression format: AAC-LC 8/16/32 kHz
  • Minimum Illumination/Sensitivity: Color: 0.18 Lux; B/W: 0.04 Lux, F1.3
  • Day/Nig Mode: Yes
  • Wide Dynamic Range: Yes
  • IR-CUT: Yes
  • Network Protocol: IPv4/v6, HTTP, HTTPS, SSL/TLS, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnP(TM), SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SCKS
  • Memory Card: MicroSD/MicroSDHC/MicroSDXC Slot Supporting Memory Card Upto 64 GB (Card Not Included)
  • Maximum Memory Supported: 512 MB RAM, 256 MB Flash
  • Power Source: Power Over Ethernet IEEE 802.3af/802.3at Type 1 Class 3, 12.95 Watt Maximum or Hig Power Over Ethernet 25.5 Watt Maximum
  • Dimensions: 136 mm x 58 mm x 82 mm
  • Weight: 7.7 lb
  • Operating Temperature: -30 to 60 deg C (-22 to 140 deg F) With PoE; Down to -40 deg C (-40 deg F) With Axis High PoE Midspan, Maximum 30 Watt
  • Software Requiremen AXIS Camera Station And Video Management Software From Axis' Application Development Partners (Not Included), Includes Software Developed by the OpenSSL Project For Use in the OpenSSL Toolkit, And Cryptographic Software
  • Environmental Conditions: 10-10 0% Relative Humidity (Condensing)
  • Interface: Audio Input/Output: External Balanced/Unbalanced Microphone or Line Input, Line Output; Application Programming Interface: Open API For Software Integration, Including VAPIX And AXIS Camera Application Plat form; AXIS Video Hosting System (AVHS) With One-Click Camera Connection; ONVIF Profile S
Tech. Info & Standards

ONVIF Compliant, EN 50121-4, IEC 62236-4, IEC/EN/UL 60950-22, IEC/EN 60529 IP66, NEMA 250 Type 4X, IEC 60068-2-6, IEC 60068-2-27, IEC/EN 62262 IK10

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items