Select Country and Language Europe, Middle East & Africa / English
Change Country
0631-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0631-002 | PTZ Camera, 30x Zoom, Autofocus, HDTV 720p Resolution at 50/ fps, WDR, Compliance with SMPTE 296M, Power supply and wall mount bracket are included

  • Manufacturer # 0631-002 | V5914 50HZ EUR
  • Anixter #621069
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP
Description

Must be a reseller to purchase this product

Features
  • HDTV Video Streaming
  • Smooth Pan Tilt and Zoom
  • CD Quality Stereo Audio
  • Connectors for Most Requirement
  • Supports SDI and HDMI
  • Audio Connector Meet Most Requirements for Professional Audio Processing, Enabling Connection of High Quality Microphone and aker
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items