Select Country and Language Europe, Middle East & Africa / English
Change Country
0633-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0633-002 | PTZ Camera, 30x Zoom, Autofocus, HDTV 1080p Resolution at 50/ fps, WDR, Compliance with SMPTE 296M, Power supply and wall mount bracket are included

  • Manufacturer # 0633-002 | V5915 50HZ EUR
  • Anixter #621070
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

Must be a reseller to purchase this product

Features
  • Axis V5915 Offers HDTV 1080P Resolution with Smooth Pan/Tilt/Zoom, High Quality Audio Streaming in Stereo and Powerful 30X Zoom
  • It Can Stream and Webcast Audio and Video in a Variety of Applications, Such as Microsoft Lync and Skype
  • The Open Interface Makes it Easy to Integrate with Other Systems
  • AXIS Streaming Assistant Enables Easy Setup of Peer-to-Peer Video Conference Systems and Live Production to a Larger Audience
  • Audio Connectors Meet Most Requirements for Professional Audio Processing, Enabling Connection of High-Quality Microphones and Speakers and SDI Connectors Allow Integration into Other Live Production Systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items