Select Country and Language Europe, Middle East & Africa / English
Change Country
0636-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0636-001 | Q6000-E 60 Hz IP Camera, Outdoor-ready 360º, 4x2MP Sensors, Up to 4x720p @ 30 fps
(1280x720) in H.264 and Motion JPEG

  • Manufacturer # 0636-001 | Q6000-E 60HZ
  • Anixter #605517
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

AXIS Q6000-E offers a complete 360 degree overview, provided by 4 integrated HDTV 720p cameras. In combination with any AXIS Q60-E series camera, which is easily mounted inside the AXIS Q6000-E, the solution offers full overview and the possibility to optically zoom in on any object in just one click.


Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Features
  • Full 360 overview
  • 4x HDTV 720p cameras
  • Quick and easy installation
  • Compatible with any AXIS Q60-E model
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items