Select Country and Language Europe, Middle East & Africa / English
Change Country
0646-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0646-001 | Q2901-E PT Camera, Mount, 9 mm (8.3 fps)

  • Manufacturer # 0646-001 | Q2901-E PT 9MM
  • Anixter #610497
Compression Type: MULTIPLE COMPRESSION TYPES
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Temperature alarm camera ready for pan/tilt motor head, IP66-rated, 336x256 resolution, 8.3 fps, and 35º or 17º angle of view. Six temperature alarm zones, isothermal palettes and spot temperature. It supports ONVIF, H.264, local storage, RS422/RS485, PoE, shock detection, AXIS Video Motion Detection 3.0, and AXIS Camera Application Platform.

Features
  • Temperature alarm
  • Isothermal palettes
  • Spot temperature reading
  • High performance intelligent video
  • Easy to install outdoor cameras
  • Power over Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items