Select Country and Language Europe, Middle East & Africa / English
Change Country
0649-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0649-002 | Compact PTZ Outdoor/Indoor Camera, Lightfinder, HDTV 720p resolution in 50 fps, 30x Zoom, 130 db WDR, EIS, Automatic Defog, Advanced Gate Keeper, Midspan Included

  • Manufacturer # 0649-002 | Q6114-E 50HZ EUR
  • Anixter #621073
Environment: INDOOR / OUTDOOR
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP
Description

Must be a reseller to purchase this product

Features
  • HDTV 720P and 30X Optical Zoom
  • AXIS Sharp Dome/Zipstream Technology with Speed Dry
  • Protection Against Dust, Strong Water Jets and Impact
  • Shock Detection
  • Wide Dynamic Range 130dB
  • High Power Over Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items