0649-003 - AXIS COMMUNICATIONS - Q6114-E | Anixter
0649-003 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0649-003 | Network Camera, PTZ Dome, HDTV, 30x Optical/12x Digital Zoom, WDR, Day/Night, Outdoor, H.264/MPEG/JPEG, 1280 x 72 Resolution, F1.6 to 4.7 Autofocus Auto Iris Lens, PoE

  • Manufacturer # 0649-003 | Q6114-E 50HZ EUR
  • Anixter #655844
Environment: INDOOR / OUTDOOR
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP
Description

This part has been discontinued by the supplier. Use AXE #950707 as suggested replacement.

Lightfinder HDTV PTZ for outdoor as well as indoor use. HDTV 720p resolution in 50fps with 30x zoom and top performance. Perfect image quality in all directions, without distortion. 130db WDR, EIS, automatic defog, Advanced gate keeper. With its compact size and repaintable surface, it will easily blend into the surroundings. Midspan included.

Features
  • Axis Q6114-E is a Compact and Out-Door-Ready High-Performing PTZ Dome, Offering HDTV 720P, 30X Optical Zoom and Fast and Precise Pan/Tilt Performance for Wide Area Coverage and Great Detail When Zooming In
  • IP66-Rated and NEMA 4X Protection Against Dust , Strong Water Jets and Impact
  • High Power Over Ethernet, Max 60 W
  • Axis Sharpdome Technology with Speed Dry
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items