Select Country and Language Europe, Middle East & Africa / English
Change Country
0651-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0651-002 | Compact PTZ Outdoor/Indoor Camera, Lightfinder, HDTV 1080p, 50 fps, 30x Zoom, 115 db WDR, EIS, Automatic Defog, Advanced Gate Keeper, Midspan Included

  • Manufacturer # 0651-002 | Q6115-E 50HZ EUR
  • Anixter #621074
Environment: INDOOR / OUTDOOR
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • Sharp Dome Technology Provides Full Scene Fidelity and Sharp Images in All Directions-Above as Well as Below the Horizon
  • Quick and Precise Pan Performance of Over 700 Deg per Second Makes it Easy to Change Viewing Position and Follow Fast Moving Object s
  • Supports Wide Dynamic Range for Challenging Lighting Conditions
  • Speed Dry Function Easily Removes Water Drips from the Dome Glass, Providing Sharp Images in Rainy Weather
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items