Select Country and Language Europe, Middle East & Africa / English
Change Country
0658-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0658-001 | F41 Main Unit

  • Manufacturer # 0658-001 | F41 MAIN UNIT
  • Anixter #590917
Compression Type: H.264
Form Factor: BOX
PoE: YES
Resolution: HDTV 1080P
Signal Process: IP
Description

AXIS F Series offers flexible, high-performance 1080p cameras for extremely discreet indoor, outdoor and mobile surveillance applications. They are ideal for ATMs (automated teller machines), banks, stores, hotels, as well as rugged environments such as emergency vehicles, buses and trams. Based on a divided network camera concept, AXIS F Series comprises AXIS F41 and AXIS F44 main units and AXIS F sensor units. AXIS F41 connects to one sensor unit and supports wide dynamic range - forensic capture and one memory card slot. It can provide HDTV 1080p video at up to 50/60 fps for capturing fast-moving objects and generating smoother video. AXIS F44 supports four sensor units, quad view and two memory card slots. The main units house the processor, network, power and other connections. The four available sensor units are the standard AXIS F1005-E and the fisheye AXIS F1035-E, both for indoor/outdoor use and the vari-focal AXIS F1015 and pinhole AXIS F1025 for indoor use. An AXIS F Sensor Unit consists of a lens and image sensor with a 3 m (10 ft) or 12 m (39 ft) cable. The divided concept enables the small sensor unit to be installed discreetly. The long cable from the sensor unit provides the flexibility to place the main unit where there is space for it. Both AXIS F41 and AXIS F44 support two-way audio, RS232 for integration of external data to the video, four input/output ports for connection to external equipment and intelligent video applications. They can be powered by Power over Ethernet or an 8 - 28 Volt DC power supply

Features
  • WDR - forensic capture
  • Rugged, easy-to-install design
  • Two-way audio
  • Input/output ports for external devices
  • Full-sized SD card slot
  • Power over Ethernet or DC power
  • Flexible installation
  • Open Application Programming Interface (API) for software integration, including VAPIX from Axis communications
  • Support for AXIS Video Hosting System (AVHS) with one-click camera connection
  • Video streaming - Multiple, individually configurable streams in H.264 (main, baseline and high profiles) and Motion JPEG; Controllable frame rate and bandwidth; VBR/MBR H.264
  • Image settings - wide dynamic range, forensic capture up to 120 dB depending on scene
  • Audio streaming - Two-way
  • Network Security - Password protection, IP address filtering, HTTPS encryption, IEEE 802.1X network access control, digest authentication, user access log, centralized certificate management
  • Intelligent video - Video motion detection, active tampering alarm, audio detection, AXIS camera application platform; event triggers - intelligent video, external inputs, edge storage events
  • Event actions - WDR mode; built-in installation aids - pixel counter; data streaming - event data
  • Connectors - Female RJ45 for 10BASE-T/100BASE-TX PoE, RJ12 for the sensor units, 6-pin terminal block for four configurable inputs/outputs (12 Volt DC output), maximum load 50 mA; 3.5 mm mic/line in, 3.5 mm line out; 5-pin terminal block RS232; 2-pin terminal block for 8 - 28 Volt DC input
  • Edge storage - Support for recording to dedicated network-attached storage
  • Included accessories - Installation guide, installation and management software CD, Windows decoder 1-user license, AVHS authentication key
Applications

Ideal For ATMs (Automated Teller Machines), Banks, Stores, Hotels, As Well As Rugged Environments Such As Emergency Vehicles, Buses And Trams

Specifications
  • Item: 1 Channel F41 Main Unit
  • Body Construction: Aluminum
  • Pixel: HDTV 1080p
  • Picture Resolution: 1920 X 1200 (WUXGA)
  • Video Compression Format: H.264 (MPEG-4 Part 10/AVC) Baseline, Main And High Profile, Motion JPEG
  • Frame Rate: H.264/Motion JPEG: In 1080p (No WDR), 50/60 fps (50/60 Hz); In WUXGA (No WDR) And in 1080p With WDR, 25/30 fps (50/60 Hz)
  • Audio Compression format: AAC-LC 8/16/32 kHz, 8-128 kbit/Sec
  • Wide Dynamic Range: Upto 120 dB
  • Network Protocol: IPv4/v6, HTTP, HTTPS, SSL/TLS, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnP(TM), SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS, SSH
  • Memory Card: One SD/SDHC/SDXC Slot Supporting Memory Card Upto 64 GB (Card Not Included)
  • Maximum Memory Supported: 512 MB RAM, 256 MB Flash
  • Power Source: Power Over Ethernet IEEE 802.3af/802.3at Type 1 Class 3, 7.7 Watt Maximum; 8 - 28 Volt DC 7.8 Watt Maximum
  • Dimensions: 51 mm x 121 mm x 121 mm
  • Weight: 1.17 lb
  • Operating Temperature: -30 to 60 deg C (-22 to 140 deg F)
  • Software Requirement: AXIS Camera Companion (Included), AXIS Camera Station And Video Management Software From Axis' Application Development Partners (Not Included), Includes Software Developed by the OpenSSL Project For Use in the OpenSSL Toolkit, And Cryptographic Software
  • Environmental Conditions: 10-85% Relative Humidity (Non-Condensing)
  • Interface: Audio Input/Output: External Microphone Input or Line Input, Line Output; Application Programming Interface: Open API For Software Integration, Including VAPIX and AXIS Camera Application Platform, AXIS Video Hosting System (AVHS) With One-Click Camera Connection; ONVIF Profile S
Tech. Info & Standards

ONVIF Compliant, ECE R10 rev.04, EN 50121-4, EN 50155 (Vibration, Shock, Bump), EN 50581, IEC/EN/UL 60950-1, IEC 60068-2-1, IEC 60068-2-2, IEC 60068-2-14, IEC 60068-2-30, IEC 60068-2-60, IEC 60068-2-78, IEC 60529 IP4X, IEC 60721-3-5 5M3 (Vibration, Shock), IEC 62236-4, EN 55024, EN 61000-3-2, EN 61000-3-3, EN 61000-6-1, EN 61000-6-2, EN 55022 Class B, FCC Part 15 Subpart B Class B, ICES-003 Class B, VCCI Class B, C-tick AS/NZS CISPR 22 Class B, KCC KN22 Class B, KN24

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items