Select Country and Language Europe, Middle East & Africa / English
Change Country
0659-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0659-001 | F44 Main Unit, 4-channel, Use with Any F Series Sensor Units

  • Manufacturer # 0659-001 | F44 MAIN UNIT
  • Anixter #605306
Type: CONTROLLER
Description

AXIS F44 Main Unit supports up to four AXIS F Sensor Units for surveillance of four closely situated areas. The main unit can be installed in a sheltered area, while the sensor units can be placed in tight places indoors or outdoors up to 8, 12 or 15 m (26, 39 or 49 ft.) away, depending on the sensor unit and if a cable accessory is supported. The rugged and feature-rich AXIS F44 Main Unit is suitable for a variety of demanding applications, from stores and ATMs, to emergency vehicles, buses and tra ms.

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Features
  • Supports four sensor units
  • Streams 1080p/HDTV 720p videos from four sensor units simultaneously
  • Quad view stream
  • Wide Dynamic Range - Forensic Capture
  • Axis' Zipstream technology
  • Rugged, easy-to-install design
  • Two-way audio, input/output ports, two ard slots
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items