Select Country and Language Europe, Middle East & Africa / English
Change Country
0661-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0661-001 | Q1635 Network Camera, 1/2 in. sensor, Day/Night, 1080p or 2 MP at 50/60 fps

  • Manufacturer # 0661-001 | Q1635
  • Anixter #605629
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

AXIS Q1635 Network Camera offers 1/2" sensor, HDTV 1080p at 50/60 fps, WDR-Forensic Capture, Lightfinder, electronic image stabilization, defogging, multiple H.264 and Motion JPEG. Featuring DC-iris lens, Day/Night and installation features, auto rotat ion, leveling assistance, shock detection, I/O ports with 12 V DC output, and serial communication port.

Must be a reseller to purchase this product.

Features
  • 1/2 in. sensor and HDTV 1080p at 60 fps
  • Wide Dynamic Range-Forensic Capture
  • Axis' Lightfinder technology
  • Electronic Image Stabilization
  • Auto rotation and leveling assistance
  • Adjustable high-sensitive shock detection
  • Defogging capability
  • Series comation port
  • I/O ports with 12 V DC output
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items