0661-041 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0661-041 | Q1635 Barebone in 10-pack. Cannot be Sold Separately as Single Packs. No lenses. No Power Supplies

  • Manufacturer # 0661-041
  • Anixter #608041
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: YES
Signal Process: IP
Description

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items