Select Country and Language Europe, Middle East & Africa / English
Change Country
0662-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0662-021 | OUT DOME MOBILE SURV. CAMERA, IP69K/IK09,6MM 55DEG H-FOV MAX1080P@30/25FPS,10 PK

  • Manufacturer # 0662-021 | P3905-RE BULK 10PCS
  • Anixter #613452
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
Form Factor: DOME
PoE: YES
Position Type: FIXED
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items