Select Country and Language Europe, Middle East & Africa / English
Change Country
0663-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0663-001 | P3905-RE M12 IP Camera, Fixed Dome Mobile Surveillance Camera

  • Manufacturer # 0663-001 | P3905-RE M12
  • Anixter #613453
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: DOME
PoE: YES
Signal Process: IP
Description

Fixed dome mobile surveillance camera for outdoors use on buses, trams, trucks and emergency vehicles. IP69K and IK09 rated. Fixed 6 mm lens providing 55 horizontal FOV. Flat, discreet and tamper resistant casing. Supports H.264 and Motion JPEG streams; max 1080p resolution at 30/25 fps. Video motion detection and active tampering alarm. M12 network connector, Power over Ethernet. MicroSD card slot for Edge storage support. Includes lens tool and top cover tool.

Features
  • Progressive Scan RGB CMOS 1/2.8 Inch Image Sensor
  • PVC Free
  • 5-7/8 Inch Diameter x 2-1/4 Inch Height
  • Includes Installation Guide, Windows Decoder 1-User License, Drill Hole Template, Top Cover Tool, Lens Tool, Allen Key Resistorx
  • AXIS P3905-Re is Specily Designed for HDTV 1080P Video Surveillance in or on Buses, Trains, Subway Cars and Emergency Vehicles
  • The Compact and Rugged, Outdoor-Ready Camera Meets Ip6K9K and Can Withstand Tough Conditions Such as Vibrations, Shocks and Temperature Fluctuation s
  • The Active Tampering Alarm Detects Tampering Attempts, Such as Blocking or Spray-Painting
  • AXIS P3905-Re is Specially Adapted to Respond Quickly to Changes in Light Levels, Ensuring that High Image Quality is Maintained
  • Traffic Light Mode Helps Distiguishing Colors of Traffic Lights in Very Dark Scenes
  • The Pixel Counter Helps Verifying that the Pixel Resolution of an Object Meets Specific Customer Requirements
  • 3 Year Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items