0673-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0673-001 | A8004-VE IP Video Door Station, Open IP-based, Video and Remote Entry Control, Echo Cancellation and Noise suppression, Integrated HDTV camera with WDR

  • Manufacturer # 0673-001 | A8004-VE
  • Anixter #621081
Description

AXIS A8004-VE Network Video Door Station is an open, IP-based door station for two-way audio communication, video and remote entry control. By combining exceptional audio capabilities, including a high performing solution for echo cancellation and nois e suppression, with an integrated HDTV camera with WDR and excellent low-light performance, the unit offers reliable 24/7 identification and remote entry control also in the most demanding situations. Based on open IP standards and interfaces such as O NVIF, PoE and SIP, AXIS A8004 VE Network Video Door Station offers great integration possibilities and is a perfect complement to video surveillance system contained network speaker installs and powers with a single network cable. It integrates in your network video management or VoIP system using SIP and ensures reliability through the Auto Speaker Test.

Must be a reseller to purchase this product

Features
  • High quality audio: The door station has exceptional audio capabilities, and comes with a high performing
  • solution for echo cancellation and noise suppression, to provide clear and echo-free two-way speech with
  • visitors
  • High quality video: The unit includes a HDTV 720p camera with WDR and excellent low-light performance
  • offering reliable 24/7 identification
  • Remote entry control: Equipped with multiple input and outputs for remote control of doors locks as well as
  • connection of other equipment. Entry control from VMS, Mobile application or IP phones
  • Power of Ethernet: The use of Power over Ethernet simplifies installation by reducing the need for separate
  • power cables to the unit and provides sufficient power to support a standard door-lock
  • Outdoor ready and vandal-resistant: IP66 and IK08 rated aluminum body with a stainless steel front plate
  • Support for SIP: The unit supports Session Initiation Protocol (SIP) and thus it can easily integrate with
  • various IP phone systems to meet advanced audio and video communication needs
  • Open Interface: AXIS A8004 has an open interface for third-party software, allowing the unit to be integrated
  • with solutions provided by Axis partners
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items