Select Country and Language Europe, Middle East & Africa / English
Change Country

AXIS COMMUNICATIONS | 0677-001 | F1015 Sensor Unit, 3 m

  • Manufacturer # 0677-001 | F1015 SENSOR UNIT 3M
  • Anixter #590944

F1015 Sensor Unit, together with an AXIS F Main Unit, is ideal for discreet indoor surveillance applications. The vari-focal F1015 provides between a 53º and 108º horizontal field of view in HDTV 1080p. It comes with a 3 m or 12 m (10 ft. or 39 ft.) cable and a mounting bracket.

Must be a reseller to purchase this product

  • Flexible, rugged, discreet design
  • Support for Wide Dynamic Range (WDR)-Forensic Capture
  • HDTV 1080p at 50/60 frames per second
  • Choice of sensor units: Fixed or Vari-focal
  • - F1005-E: Fixed lens (113º horizontal field of view)
  • - F1015: Vari-focal lens (53º to 108º horizontal viewing angle)
  • Two-way audio support
  • Edge Storage
  • Intelligent video support
  • Power over Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items