0678-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0678-001 | F1015 Sensor Unit, 12 Meter Cable To Main Unit, Vari-focal Lens/53 - 108 Horizontal FOV, Full HDTV 1080p Resolution,wdr - Forensic Capture (with F41 Main Unit),f8201 Vari-angle Mounting Bracket

  • Manufacturer # 0678-001 | F1015
  • Anixter #595880
Environment Type: INDOOR
Focal Length: VARI-FOCAL
Description

To be used with AXIS F Series Main Units.

Must be a resller to purchase this product.

Features
  • Flexible, rugged, discreet design
  • Support for Wide Dynamic Range (WDR)-Forensic Capture
  • HDTV 1080p at 50/60 frames per second
  • Choice of sensor units: Fixed or Vari-focal
  • - F1005-E: Fixed lens (113 horizontal field of view)
  • - F1015: Vari-focal len
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items