Select Country and Language Europe, Middle East & Africa / English
Change Country
0690-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0690-001 | P1365 IP Camera 1080p, Day/Night, Fixed, CS-mount Vari-focal 2.8-8 mm P-iris lens, Remote Back Focus

  • Manufacturer # 0690-001 | P1365
  • Anixter #617847
Compression Type: MULTIPLE COMPRESSION TYPES
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

HDTV 1080p resolution, Day/Night, fixed camera with CS-mount vari-focal 2.8-8 mm P-iris lens and remote back focus (camera also supports DC-iris lenses). Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 1080p at 60 fps. WDR - Forensic Capture, Lightfinder and Axis' Zipstream technology for reduced bandwidth and storage needs. Video motion detection and active tampering alarm. Two-way audio with built-in microphone and audio detection. I/O for alarm/event handling, MicroSD/ MicroSDHC memory card slot for optionallocal video storage, serial port for RS422/485 communication. Power over Ethernet. Includes stand with cable management. Power supply not included.

This part has been discontinued by supplier.

Features
  • WDR-Forensic Capture
  • Lightfinder technology
  • Axis' Zipstream technology
  • Enhanced capacity for analytics
  • Enhanced bit rate controller
  • Outstanding video streaming performance in H.264 and JPEG with up to HDTV 1080p in 50/60 fps
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items