Select Country and Language Europe, Middle East & Africa / English
Change Country
0693-002 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0693-002 | Q6045-E Mk II PTZ Dome IP Camera

  • Manufacturer # 0693-002 | Q6045-E MKII 50HZ
  • Anixter #607572
Environment: INDOOR
Form Factor: DOME
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 1920 X 1080
Signal Process: DIGITAL
Description

AXIS Q6045-E Mk II is a top-of-the-line, outdoor-ready PTZ dome offering HDTV 1080p, 32x optical zoom, and fast and precise pan/tilt performance for wide area coverage and great detail when zooming in. It is ideal for city surveillance, airports, train stations, harbors and stadiums.

Must be a reseller to purchase this product.

Features
  • HDTV 1080p and 32x optical zoom
  • Outdoor-ready and Arctic Temperature Control
  • Vandal-resistant and shock detection
  • Intelligent video including highlight compensation
  • High Power over Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items