Select Country and Language Europe, Middle East & Africa / English
Change Country
0694-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0694-004 | Q6045-E Mk II PTZ Dome Camera, HDTV 1080p, outdoor-ready, IP66, IK09, NEMA 4X-rated, 32x Optical Zoom

  • Manufacturer # 0694-004 | Q6045-E MK II
  • Anixter #604179
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

The outdoor-ready AXIS Q6045-E Mk II PTZ Dome supports HDTV 1080p, 32x optical zoom, Day/Night, H.264, Motion JPEG and WDR. Intelligent video include highlight compensation, shock detection, Active Gatekeeper. It has IP66, NEMA 4X and IK10 ratings, sur ge protection, Arctic Temperature Control and built in memory card slot. It is powered using High PoE

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Features
  • Higher zoom; 32x optical
  • Improved light sensitivity
  • Automatic defog
  • HDTV 720p at 60 fps
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items