Select Country and Language Europe, Middle East & Africa / English
Change Country
0697-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0697-001 | Q6045-S Mk II PTZ Dome Network Camera, 50 Hz, Stainless Steel, Outdoor-ready, IP66, IK10 and NEMA 4X-rated PTZ Dome Camera with 32x Optical Zoom. Continuous 360º Rotation and 220º Tilt with E-flip. HDTV 1080p (1920x1080) @ 30 fps, 720 @ 60 fps

  • Manufacturer # 0697-001 | Q6045-S MK II 50HZ
  • Anixter #616306
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

AXIS Q6045-S MK II is a pressurized, stainless steel pan/tilt/zoom network camera. It has high resistance to corrosion and is designed to be filled with nitrogen. Ideal for marine, oil/gas, food and medical industries, AXIS Q6045-S Mk II supports HDTV 1080p, 32x optical zoom, Day/Night, WDR, H.264, Motion JPEG, I/O and Ethernet/fiber connections.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items