07017200 - PERLE SYSTEMS - IDS-509CPP-XT | Anixter
07017200 | PERLE SYSTEMS

PERLE SYSTEMS | 07017200 | IDS-509CPP-XT Industrial Managed Switch, 9 ports: 8 x 10/100/1000Base-T Base-T RJ-45 ports

  • Manufacturer # 07017200
  • Anixter #960186
Type: ETHERNET SWITCH (MANAGED)
Description

The IDS-509 is designed to stand up to extreme temperatures, surges, vibrations, and shocks found in industrial automation, government, military, oil and gas, mining and outdoor applications. This 9 port Compact DIN Rail Switch supports a PRO feature t hat is ideal for enterprise-grade level environments where additional extensive security and network integration functionality is required such as AAA Security Services and Secure Management Sessions through SSH, SNMPv3 and HTTPS. Perle's Fast Setup fe ature provides simple Plug and Play installation to get your Ethernet devices networked immediately. CCNA ( Cisco Certified Network Associate ) and CCNP ( Cisco Certified Network Professional ) trained engineers will appreciate the familiar Command Lin e Interface ( CLI ) via in-band Telnet or the out-band serial console port. The pluggable fiber optics port allows for flexible network configurations using SFP transceivers supplied by Perle, Cisco or other manufacturers of MSA compliant SFPs.

Features
  • 9 ports: 8 x PoE+ 10/100/1000Base-T. 3 x Combo ports ( SFP or RJ45 PoE ). 1 x SFP slot. -40 to 75C. PRO feature set
  • PRO feature set including advanced switching, encryption and IEEE 1588 PTP
  • PoE/PoE+ PSE capable ports, fully compliant to IEEE 802.3af/at
  • IP Manageability, VLAN and resiliency management
  • Digital inputs for generation of alerts
  • Compact, corrosion resistant case attaches to a standard DIN Rail
  • Redundant dual power input 48 VDC
  • Out-of-band management via RJ45 or USB serial ports
  • Promable Controller safety and Hazardous Location Certification
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items