0710-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0710-001 | Q8414-LVS White Fixed IP Camera Brushed Stainless Steel Indoor Corner Camera with an Anti-Grip/Anti
Ligature Design

  • Manufacturer # 0710-001 | Q8414-LVS WHITE
  • Anixter #605521
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

Powder coated white stainless steel indoor corner camera, anti-ligature design and no ligature points. Ideal for correctional and medical facilities. Supports IK10+ 50 joules, IP66- and NEMA 4X-rated. Lightfinder technology and built-in invisible IR LED (940 nm). HDTV 720p or 1.3 Megapixel video and P-Iris. Privacy masks and built-in microphone.

Must be a reseller to purchase this product.

Features
  • Corner mount with anti-ligature design
  • Stainless steel casing supporting IK10+50 joule rating
  • Easy and safe to clean
  • Axis' Lightfinder technology
  • Built-in surface mounted high-quality microphone
  • Brushed stainless steel/Powder coated White
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items