0712-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0712-001 | HDTV 1080P Height Strip Camera, Pinhole Sensor, Black Aluminum Housing, Imperial Height Indicator

  • Manufacturer # 0712-001
  • Anixter #605311
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 720P
Signal Process: IP
Description

AXIS P8535 Network Camera is an indoor, pinhole HDTV 1080p camera in a height strip housing for eye-level surveillance and better identification. Sensor unit provides flexible viewing direction. It connects, via an 12 m (39 ft.) cable, to a main unit, which supports an SD card slot, I/Os, PoE and DC power.

Must be a reseller to purchase this product.

Features
  • Eye-level camera for identification
  • HDTV 1080p with 92º horizontal field of view
  • WDR-Forensic Capture
  • Flexible viewing directions
  • Two-way audio
  • 4 configurable input/output ports for external devices
  • Full-sized SD card slot
  • Power over Ethernet or DC power
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items