Select Country and Language Europe, Middle East & Africa / English
Change Country
0717-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0717-001 | PTZ Camera with Integrated Wiper, HDTV 1080p, 18x Zoom, 120 V AC

  • Manufacturer # 0717-001 | Q8665-E 120 V AC
  • Anixter #647139
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

High speed and precision PT-head design PTZ camera with integrated wiper. HDTV 1080p resolution and 18x optical zoom. Pan speed: 0.02º/s to 100º/s, tilt speed: 0.02º/s to 40º/s. Continuous pan rotation, 360º endless and +90º to -40º tilt. IP66-rated and NEMA 4X-rated, operating temperature -40ºC to 55ºC (-40ºF to 131ºF). Choose power input among 24 V, 120 V or 230 V AC.

Must be a resller to purhcase this product.

Features
  • Continuous pan rotation, 360º endless
  • Tilt: +90º to -40º
  • Preset accuracy of 0.02º
  • 360º obstruction free field of view
  • Outdoor ready (IP66-rated and NEMA 4X-rated)
  • -40ºC to 55ºC (-40ºF to 131ºF)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items