Select Country and Language Europe, Middle East & Africa / English
Change Country
0720-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0720-001 | PTZ Camera, Integrated Wiper, IR Illuminators/150m, HDTV 1080p, 18x Zoom, 120 V AC

  • Manufacturer # 0720-001 | Q8665-LE 120V
  • Anixter #647140
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

High precision PT-head design PTZ camera with integrated wiper and IR illuminators enabling a viewing range in darkness up to 150m. HDTV 1080p resolution and 18x optical zoom. Pan speed: 0.02º/s to 40º/s, tilt speed: 0.02º/s to 30º/s. Continuous pan rotation, 360º endless and +90º to -40º tilt. IP66-rated and NEMA 4X-rated, operating temperature -40ºC to 55ºC (-40ºF to 131ºF). Choose external power supply with power input 100 V, 120 V or 230 V AC and integrated light sensor for IR illuminator control included. Available also without external power supply for power input 24V AC.

Must be a reseller to purchase this product.

Features
  • Continuous pan rotation, 360º endless
  • Tilt: +90º to -40º
  • Preset accuracy of 0.02º
  • 360º obstruction free field of view
  • Outdoor ready (IP66-rated and NEMA 4X-rated)
  • -40ºC to 55ºC (-40ºF to 131ºF)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items