Select Country and Language Europe, Middle East & Africa / English
Change Country
0722-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0722-001 | Thermal PT Camera, 384x288 Imaging Resolution, 8.3 fps, Continuous Pan Rotation, 360º, IP66-rated, NEMA 4X-rated, 24 V AC

  • Manufacturer # 0722-001 | Q8631-E 8.3FPS
  • Anixter #645106
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Lens Type: VARI-FOCAL
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 384 X 288
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • Shock Detection
  • Water and Dust Resistant
  • High Speed Pan/Tilt
  • Continuous 360 Degree Endless Pan Rotation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items