Select Country and Language Europe, Middle East & Africa / English
Change Country
0727-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0727-001 | Thermal PT Camera, 384x288 Thermal Imaging Resolution, 360º, IP66-rated, NEMA 4X-rated, 120 V AC

  • Manufacturer # 0727-001 | Q8631-E
  • Anixter #647141
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 384 X 288
Signal Process: IP
Description

High speed and precision PT-head design thermal PT camera with 384x288 thermal imaging resolution. Pan speed: 0.02º/s to 100º/s, tilt speed: 0.02º/s to 40º/s. Continuous pan rotation, 360º endless and +90º to 40º tilt. IP66-rated and NEMA 4X-rated, ope rating temperature -40 ºC to 55 ºC (-40 ºF to 131 ºF). Choose power input among 24 V, 120 V or 230 V AC.

Must be a resller to purhcase this product.

Features
  • Continuous pan rotation, 360º endless
  • Tilt: +90º to -40º
  • Preset accuracy of 0.02º
  • 360º obstruction free field of view
  • Outdoor ready (IP66-rated and NEMA 4X-rated)
  • -40 ºC to 55 ºC (-40 ºF to 131 ºF)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items