0728-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0728-001 | Thermal PT Camera, 640x480 Imaging Resolution, 8.3 fps, Continuous Pan Rotation, 360º, IP66-rated, NEMA 4X-rated, 24 V AC

  • Manufacturer # 0728-001 | Q8632-E 8.3FPS
  • Anixter #645109
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Lens Type: VARI-FOCAL
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 640 X 480
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • VGA Thermal Imaging
  • High Speed Pan/Tilt
  • Continuous Pan, 360 Degree Endless
  • Water and Dust Resistant
  • Thermal Network Camera, with VGA Resolution is Quick and Accurate, Allowing the User to have One PT Camera with Pre-Sets Instead of Several Fixed Therl Cameras to Cover an Area
  • The Deterrent Design is Compliant with IP66 and NEMA 4X for Protection Against Dust, Rain and Snow
  • Ideal for High-Security Industrial and Infrastructure Installations Such as Data Centers, Solar/Power Plants and Electrical Substations, as Well as Borders and Harbors
  • In Places with High Risk for Dust, Salt, Sand and Emission of Soot from Vehicles
  • A Washer Can be Purchased to Spray Cleaning Fluid on the Window
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items