072EWP-T4101DA3 | CORNING

CORNING | 072EWP-T4101DA3 | 72-F OS2 SM PLENUM LOOSE TUBE 12F/TUBE FREEDM INDOOR/OUTDOORINTERLOCKING ARMOR

  • Manufacturer # 072EWP-T4101DA3
  • Anixter #495536
All-Dielectric: NO
Armored: YES
Cable Type: LOOSE TUBE
Fiber Count: 72
Fiber Type: OS2 SINGLE-MODE
Fire Rating: PLENUM
Rodent Protected: NO
Features
  • Gel-Free Waterblocking Technology Craft-Friendly Cable Preparation
  • Loose Tube Design Mechanical Ruggedness and Environmental Durability
  • Color-Coded Tubes and Fibers Quick and Easy Identification
  • Flexible Interlocking Armour up to Seven Times the CrushProtection Compared to Non-Armoured Cables
  • Common Installations Outdoor Aerial and Duct
  • Indoor Vertical Riser and General Purpose Horizontal According to NEC Article 770
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items