Select Country and Language Europe, Middle East & Africa / English
Change Country
0734-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0734-001 | F1025 Sensor Unit For F Series Main Units, 12 M Cable, Pinhole Lens / 92 Horizontal Fov, Full HDTV 1080P, WDR / Forensic Capture Capable

  • Manufacturer # 0734-001
  • Anixter #605314
Description

AXIS F1025 Sensor Unit, together with an AXIS F Main Unit, is ideal for extremely discreet indoor surveillance applications. The pinhole AXIS F1025 provides a 92 horizontal field of view in 1080p resolution. It comes with a 3 m or 12 m (10 ft. or 39 f t.)

Features
  • Flexible, rugged, discreet design
  • Wide Dynamic Range (WDR)- Forensic Capture in AXIS F41 Main Unit
  • HDTV 1080p at 50/60 frames per second in AXIS F41
  • Input/output ports for external devices
  • Edge storage
  • Intelligent video
  • Power over Ethernet and 8-28
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items