0735-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0735-001 | Axis F1025 Sensor Unit for F Series Main Units, 3 m Cable, Pinhole Lens / 92 Horizontal FoV, Full HDTV 1080P, WDR / Forensic Capture Capable

  • Manufacturer # 0735-001
  • Anixter #605315
Description

AXIS F1025 Sensor Unit, together with an AXIS F Main Unit, is ideal for extremely discreet indoor surveillance applications. The pinhole AXIS F1025 provides a 92 horizontal field of view in 1080p resolution. It comes with a 3 m or 12 m (10 ft. or 39 ft.) cable and a mounting bracket.

Must be a reseller to purchase this product.

Features
  • Flexible, rugged, discreet design
  • Wide Dynamic Range (WDR)- Forensic Capture in AXIS F41 Main Unit
  • HDTV 1080p at 50/60 frames per second in AXIS F41
  • Input/output ports for external devices
  • Edge storage
  • Intelligent video
  • Power over Ethernet and 8-28 DC
  • Corridor Format
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items