0739-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0739-001 | P1364-E Outdoor Camera, NEMA 4X, IP66/67 and IK10-rated, Lightweight, HDTV 720p, DayNnight, CS-mount Vari-focal 2.8-8.5 mm P-iris Lens

  • Manufacturer # 0739-001 | P1364-E
  • Anixter #677636
PoE: YES
Resolution: 720P
Signal Process: IP
Description

Outdoor, NEMA 4X, IP66/67 and IK10-rated, lightweight, HDTV 720p, day/night, fixed network camera with CSmount vari-focal 2.8-8.5 mm P-iris lens and remote back focus (camera also supports DC-iris lenses). Multiple, individually configurableH.264 and M otion JPEG streams; max HDTV 720p resolution at 60 fps. WDR-Forensic Capture Lightfinder and Axis' Zipstream technology for reduced bandwidth and storage needs. Video motion detection and active tampering alarm. Two-way audio. MicroSD/MicroSDHC memory card slot for optional local video storage, serial port for RS422/485 communication. Operation in - 40C to +50C. Powered by IEEE 802.3af midspan. Includes a removable sunshield, wall bracket, intrusion switch, Torx T20 screw driver and IP66/67- rated cable glands. Midspan not included.

Must be a reseller to purchase this product.

Features
  • Exceptional image quality including WDR - Forensic Capture and seamlessly
  • transition between handling WDR and Lightfinder mode
  • Outstanding video streaming performance in H.264 and Motion JPEG with up to
  • HDTV 720p in 50/60 fps
  • Lightfinder technology
  • s' Zipstream technology
  • I/O ports with 12 V DC output for powering i.e. PIR sensors
  • Enhanced capacity for analytics
  • Enhanced bit rate controller
  • Blurred privacy masks
  • High profile in addition to Main and Baseline profile H.264
  • Arctic temperature col with PoE class3 (IEEE 802.3af Type 1 Class 3, max.12.95 W)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items