Select Country and Language Europe, Middle East & Africa / English
Change Country
0740-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0740-001 | P1365-E IP Camera Outdoor, NEMA 4X, IP66/67 rated, IK10-rated, Lightweight, HDTV 1080p, Day/Night, Fixed, CS-mount Vari-focal 2.8-8 mm, P-iris lens, remote back focus

  • Manufacturer # 0740-001 | P1365-E
  • Anixter #617848
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Outdoor, NEMA 4X, IP66/67 and IK10-rated, lightweight, HDTV 1080p, Day/Night, fixed network camera with CSmount vari-focal 2.8-8 mm P-iris lens and remote back focus (camera also supports DC-iris lenses). Multiple, individually configurable H.264 and M otion JPEG streams; max HDTV 1080p resolution at 60 fps. WDR- Forensic Capture Lightfinder and Axis' Zipstream technology for reduced bandwidth and storage needs. Video motion detection and active tampering alarm. Two-way audio. MicroSD/MicroSDHC memo ry card slot for optional local video storage, serial port for RS422/485 communication. Operation in -40C to +50C. Powered by IEEE 802.3af midspan. Includes a removable sunshield, wall bracket, Torx T20 screw driver and IP66/67- rated cable glands. Midspan not included.

This part has been discontinued by supplier.

Features
  • WDR-Forensic Capture
  • Lightfinder technology
  • Axis' Zipstream technology
  • Enhanced capacity for analytics
  • Enhanced bit rate controller
  • Outstanding video streaming performance in H.264 and JPEG with up to HDTV 1080p in 50/60 fps
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items