0742-001 - AXIS COMMUNICATIONS - Q7424-R MK | Anixter
0742-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0742-001 | Q7424-R Mk II Video Encode, Rugged, H.264, Motion JPEG Support, 1-4 Video Channels

  • Manufacturer # 0742-001 | Q7424-R MK II
  • Anixter #608042
Audio Support: YES
Type: ENCODER
Description

AXIS Q7424-RVideo Encoder features a rugged design optimized to withstand vibrations, shocks and extreme temperatures. It enables 1- 4 analog video channels to be converted into simultaneous, high quality H.264 and Motion JPEG streams. Other features i nclude motion detection, tampering alarm, SFP slot, audio detection, external input/output connections, Power over Ethernet and edge storage.

Features
  • Video motion detection
  • Two-way audio with audio detection
  • ACAP support on one channel
  • Ethernet port and SFP slot for fiber connection
  • Support for Power over Ethernet (IEEE 802.3af) and Power Supply (optional)
  • Edge Storage using SDHC card or NAS
  • PTZ support and configurable I/O connectors
  • Q7424-R MkII is an update to the original AXIS Q7424-R
  • The addition of 100 Mbps on the SFP slot is the only difference
  • The original product only has support for 1 Gbps
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items