07448 - 3M - 155 x 225mm SULFN / Grey | Anixter
07448 | 3M

3M | 07448 | 155 x 225mm SULFN / Grey Scotch-Brite Handpad - 7448

  • Manufacturer # 07448
  • Anixter #ABHAPAM1550GGUF000
Category: PADS
Diameter: NONE
Grit / Grade: ULTRA FINE
Length: 255MM
Material: SILICON CARBIDE
Product Type: HAND APPLIED - PAD
Spindle / Bore: 16MM
Width / Thickness: 155MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items