Select Country and Language Europe, Middle East & Africa / English
Change Country
0745-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0745-001 | Touch-free Reader With Keypad And Illuminated Symbols

  • Manufacturer # 0745-001 | A4011-E READER
  • Anixter #630584
Environmental: WEATHERPROOF
Format: SMART
Frequency: 13.56 MHZ
Product Type: ACCESS READER
Read Format: KEYPAD, HID PROXIMITY
Sales Category: ELECTRIC READERS AND KEYPAD
Description

AXIS A4011-E Reader is a generic touch-free reader with keypad and illuminated symbols. It is a perfect match to the Network Door Controler A1001. The reader is intended for both indoor and outdoor use and it supports most smart card formats with 13.56 MHz.

Features
  • Designed to Perfectly Match AXIS A1001 Network Door Controller
  • Supports Most Smart Card Formats
  • Illuminated Keypad
  • Ergonomic Design
  • Intuitive User Interface
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items