Select Country and Language Europe, Middle East & Africa / English
Change Country
0747-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0747-001 | M1124 HDTV Camera with Fixed, CS-mount Vari-focal Lens, 3-10.5mm, Max HDTV 720p At 30 fps, Power over Ethernet, Midspan not Included.

  • Manufacturer # 0747-001 | M1124
  • Anixter #630562
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 720P
Signal Process: IP
Description

HDTV 720p resolution, Day/Night, fixed camera with CS-mount vari-focal 3-10.5 mm DC-iris lens. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p at 30 fps. WDR - Forensic Capture and Axis' Zipstream technology for reduced bandwidth and storage needs. Video motion detection and active tampering alarm. I/O for alarm/event handling, MicroSD/MicroSDHC memory card slot for optional local video storage. Power over Ethernet or 8-28 V DC input. Includes stand. Power supply not included.



Must be a reseller to purchase this product

Features
  • Multiple H.264 streams
  • Fixed camera supporting CS-mount lenses, with very compact design
  • Power over Ethernet
  • Pixel counter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items