Select Country and Language Europe, Middle East & Africa / English
Change Country
0747-031 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0747-031 | M1124 Barebone, No Lens

  • Manufacturer # 0747-031 | M1124 BB
  • Anixter #647144
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Must be a resller to purhcase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items