Select Country and Language Europe, Middle East & Africa / English
Change Country
0755-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0755-001 | Compact Outdoor PTZ Camera, 360-deg Pan With Auto-flip, 12x Optical Zoom, Auto-Iris, Automatic Day/Night, HDTV 720P At 25 fps, H.264/MJPEG, Standard IEEE 802.3af PoE

  • Manufacturer # 0755-001 | P5514-E 50HZ
  • Anixter #661671
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP
Features
  • 12X Optical Zoom
  • 360 Degree Pan with Auto-Flip
  • AXIS Zipstream Technology
  • Protection Against Dust Rain and Snow
  • Easy Installation Including Power Over Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items