Select Country and Language Europe, Middle East & Africa / English
Change Country
0756-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0756-001 | Network Camera, PTZ, Day/Night, 12X, MPEG-4/MJPEG, 1920 x 1080 Resolution, F1.4 to F2.1 Autofocus/Auto-Iris, 20 to 24 Volt AC 50 Hertz/20 to 28 Volt DC

  • Manufacturer # 0756-001 | P5515 50HZ
  • Anixter #661672
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP
Features
  • Axis P5515 is a Compact Pan/Tilt/Zoom Camera that Enables Users to Pan 360 Degree for Overview Surveillance and Zoom 12X with Autofocus for Detailed Views
  • It Provides HDTV Resolution Up to 1080P at 25/30 FPS Frame Rate
  • Day/Night Functionality Ensures Maintained Image Quality Even in Low Light Conditions
  • With an Optional Multi-Connector Cable AXIS P5515 Supports 2-Way Audio, Audio Detection, I/O Ports for External Devices and AC/DC Power
  • The Camera Ensures Protection Against Dust and Dripping Water, Allowing it to Operate Even When a Sprinkler System is Activated the SD/SDHC Slot Enables Local Video Storage
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items