Select Country and Language Europe, Middle East & Africa / English
Change Country
0757-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0757-001 | Network Camera, PTZ, Day/Night, MPEG-4/MJPEG, 1080p Resolution, 3.8 to 42.9 MM Autofocus/Auto-Iris, 360 Degree Pan, 512 MB RAM, PoE, 50 Hertz, Aluminum/Plastic Casing

  • Manufacturer # 0757-001 | P5515-E 50HZ
  • Anixter #661673
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP
Features
  • AXIS P5515-E is a Compact Pan/Tilt/Zoom Camera that Enables users to Pan 360 Degree for Overview Surveillance and Zoom 12X with Autofocus for Detailed Views
  • It Provides HDTV Resolution Up to 1080P at 25/30 FPS Frame Rate
  • Day/Night Functionality Ensures Maintained Image Quality Even in Low Light Conditions
  • The Camera Ensures Protection Against Dust, Rain, Snow, Ice and Corrosion
  • It can Operate in Temperatures from -20 to 50 Deg C
  • The SD/SDHC Slot Enables Local Video Storage
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items